Motion
47064
Keyless Bushings - SD10 Series, 0.7740 in ID, 1.9690 in OD, 0.5510 in LTB
Mi Item #02376275
MFR #47064
Price$104.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - SD10 Series, 0.7740 in ID, 1.9690 in OD, 0.5510 in LTB
Mi Item #02376275
MFR #47064

Mfr description
B0241 24-10 SHRINK DISC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$104.70/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Circle Diameter
    1.4170 in
  • Bolt Size
    M5 x 16
  • Bore Diameter
    0.7740 in
  • Bore Size
    0.9450 in
  • Length Through Bore  
    0.5510 in
  • Outside Diameter  
    1.9690 in
  • Screw Size
    M5 x 16
  • Weight
    0.500 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    3.6 ft lb
  • Manufacturer Catalog Number
    B0241
  • Manufacturer Product Page
  • Material
    Zinc Chromate/Chrome Plated Steel
  • Maximum Transmitted Torque
    278 ft lb
  • Number Of Locking Screws
    6
  • Series
    SD10
  • UPC_NO
    662345041935
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)