Motion
47066
Keyless Bushings - SD10 Series, 1.1610 in ID, 2.8300 in OD, 0.7000 in LTB
Mi Item #02376278
MFR #47066
Price$111.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - SD10 Series, 1.1610 in ID, 2.8300 in OD, 0.7000 in LTB
Mi Item #02376278
MFR #47066

Mfr description
B0361 36-10 SHRINK DISC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$111.08/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Circle Diameter
    2.0470 in
  • Bolt Size
    M6 x 20
  • Bore Diameter
    1.1610 in
  • Bore Size
    1.4170 in
  • Length Through Bore  
    0.7000 in
  • Outside Diameter  
    2.8300 in
  • Screw Size
    M6 x 20
  • Weight
    0.900 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    8.7 ft lb
  • Manufacturer Catalog Number
    B0361
  • Manufacturer Product Page
  • Material
    Zinc Chromate/Chrome Plated Steel
  • Maximum Transmitted Torque
    666 ft lb
  • Number Of Locking Screws
    5
  • Series
    SD10
  • UPC_NO
    662345041959
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)