Motion
47735
Keyless Bushings - SD30 Series, 1.4190 in ID, 3.3500 in OD, 1.1020 in LTB
MI ITEM #02376280
MFR #47735
Price$328.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - SD30 Series, 1.4190 in ID, 3.3500 in OD, 1.1020 in LTB
MI ITEM #02376280
MFR #47735

Mfr description
H0443 44-30 SHRINK DISC
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$328.20/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Circle Diameter
    2.5980 in
  • Bolt Size
    M8 x 30
  • Bore Diameter
    1.4190 in
  • Bore Size
    1.7320 in
  • Length Through Bore  
    1.1020 in
  • Outside Diameter  
    3.3500 in
  • Overall Length
    28 mm
  • Screw Size
    M8 x 30
  • Weight
    1.400 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    22 ft lb
  • Manufacturer Catalog Number
    H0443
  • Manufacturer Product Page
  • Material
    Zinc Chromate/Chrome Plated Steel
  • Maximum Transmitted Torque
    1653 ft lb
  • Number Of Locking Screws
    5
  • Series
    SD30
  • UPC_NO
    662345045414

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)