Motion
47736
Keyless Bushings - SD30 Series, 1.6120 in ID, 3.7400 in OD, 1.1810 in LTB
Mi Item #02376281
MFR #47736
Price$264.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - SD30 Series, 1.6120 in ID, 3.7400 in OD, 1.1810 in LTB
Mi Item #02376281
MFR #47736

Mfr description
H0503 50-30 SHRINK DISC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$264.98/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Circle Diameter
    2.8740 in
  • Bolt Size
    M8 x 35
  • Bore Diameter
    1.6120 in
  • Bore Size
    1.9690 in
  • Length Through Bore  
    1.1810 in
  • Outside Diameter  
    3.7400 in
  • Overall Length
    30 mm
  • Screw Size
    M8 x 35
  • Weight
    1.800 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    22 ft lb
  • Manufacturer Catalog Number
    H0503
  • Manufacturer Product Page
  • Material
    Zinc Chromate/Chrome Plated Steel
  • Maximum Transmitted Torque
    2749 ft lb
  • Number Of Locking Screws
    7
  • Series
    SD30
  • UPC_NO
    662345045421
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)