Motion
47071
Keyless Bushings - SD30 Series, 1.9990 in ID, 4.5300 in OD, 1.1810 in LTB
Mi Item #02376283
MFR #47071
Price$569.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - SD30 Series, 1.9990 in ID, 4.5300 in OD, 1.1810 in LTB
Mi Item #02376283
MFR #47071

Mfr description
B0623 62-30 SHRINK DISC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$569.00/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Circle Diameter
    3.3460 in
  • Bolt Size
    M8 x 35
  • Bore Diameter
    1.9990 in
  • Bore Size
    2.4410 in
  • Length Through Bore  
    1.1810 in
  • Outside Diameter  
    4.5300 in
  • Overall Length
    30 mm
  • Screw Size
    M8 x 35
  • Weight
    2.900 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    22 ft lb
  • Manufacturer Catalog Number
    B0623
  • Manufacturer Product Page
  • Material
    Zinc Chromate/Chrome Plated Steel
  • Maximum Transmitted Torque
    3244 ft lb
  • Number Of Locking Screws
    7
  • Series
    SD30
  • UPC_NO
    662345042000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)