Motion
47072
Keyless Bushings - SD10 Series, 2.1930 in ID, 4.5300 in OD, 0.0905 in LTB
MI ITEM #02376284
MFR #47072
Price$322.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - SD10 Series, 2.1930 in ID, 4.5300 in OD, 0.0905 in LTB
MI ITEM #02376284
MFR #47072

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$322.85/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Circle Diameter
    3.3860 in
  • Bolt Size
    M6 x 25
  • Bore Diameter
    2.1930 in
  • Bore Size
    2.6770 in
  • Length Through Bore  
    0.0905 in
  • Outside Diameter  
    4.5300 in
  • Overall Length
    29 mm
  • Screw Size
    M6 x 25
  • Weight
    3.000 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    8.7 ft lb
  • Manufacturer Catalog Number
    B0681
  • Manufacturer Product Page
  • Material
    Zinc Chromate/Chrome Plated Steel
  • Maximum Transmitted Torque
    2606 ft lb
  • Number Of Locking Screws
    10
  • Series
    SD10
  • UPC_NO
    662345042017

Overview

Mfr description
B0681 68-10 SHRINK DISC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text