Motion
47073
Keyless Bushings - SD30 Series, 2.1930 in ID, 4.7200 in OD, 1.1810 in LTB
MI ITEM #02376285
MFR #47073
Price$436.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - SD30 Series, 2.1930 in ID, 4.7200 in OD, 1.1810 in LTB
MI ITEM #02376285
MFR #47073

Mfr description
B0683 68-30 SHRINK DISC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$436.88/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Circle Diameter
    3.6220 in
  • Bolt Size
    M8 x 35
  • Bore Diameter
    2.1930 in
  • Bore Size
    2.6770 in
  • Length Through Bore  
    1.1810 in
  • Outside Diameter  
    4.7200 in
  • Overall Length
    39 mm
  • Screw Size
    M8 x 35
  • Weight
    3.000 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    22 ft lb
  • Manufacturer Catalog Number
    B0683
  • Manufacturer Product Page
  • Material
    Zinc Chromate/Chrome Plated Steel
  • Maximum Transmitted Torque
    4173 ft lb
  • Number Of Locking Screws
    8
  • Series
    SD30
  • UPC_NO
    662345042024

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)