Motion
47075
Keyless Bushings - SD10 Series, 2.5800 in ID, 5.7100 in OD, 0.9840 in LTB
Mi Item #02376287
MFR #47075
Price$376.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - SD10 Series, 2.5800 in ID, 5.7100 in OD, 0.9840 in LTB
Mi Item #02376287
MFR #47075

Mfr description
B0801 80-10 SHRINK DISC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$376.51/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Circle Diameter
    3.9370 in
  • Bolt Size
    M8 x 25
  • Bore Diameter
    2.5800 in
  • Bore Size
    3.1500 in
  • Length Through Bore  
    0.9840 in
  • Outside Diameter  
    5.7100 in
  • Screw Size
    M8 x 25
  • Weight
    4.200 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    22 ft lb
  • Manufacturer Catalog Number
    B0801
  • Manufacturer Product Page
  • Material
    Zinc Chromate/Chrome Plated Steel
  • Maximum Transmitted Torque
    4331 ft lb
  • Number Of Locking Screws
    7
  • Series
    SD10
  • UPC_NO
    662345042048
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)