Motion
47077
Keyless Bushings - SD10 Series, 2.9020 in ID, 6.1000 in OD, 1.1810 in LTB
Mi Item #02376289
MFR #47077
Price$365.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - SD10 Series, 2.9020 in ID, 6.1000 in OD, 1.1810 in LTB
Mi Item #02376289
MFR #47077

Mfr description
B0901 90-10 SHRINK DISC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$365.76/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Circle Diameter
    4.4880 in
  • Bolt Size
    M8 x 30
  • Bore Diameter
    2.9020 in
  • Bore Size
    3.5430 in
  • Length Through Bore  
    1.1810 in
  • Outside Diameter  
    6.1000 in
  • Overall Length
    38 mm
  • Screw Size
    M8 x 30
  • Weight
    7.000 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    22 ft lb
  • Manufacturer Catalog Number
    B0901
  • Manufacturer Product Page
  • Material
    Zinc Chromate/Chrome Plated Steel
  • Maximum Transmitted Torque
    7139 ft lb
  • Number Of Locking Screws
    10
  • Series
    SD10
  • UPC_NO
    662345042062
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)