Motion
47740
Keyless Bushings - SD10 Series, 3.0630 in ID, 6.6900 in OD, 1.3380 in LTB
Mi Item #02376291
MFR #47740
Price$636.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - SD10 Series, 3.0630 in ID, 6.6900 in OD, 1.3380 in LTB
Mi Item #02376291
MFR #47740

Mfr description
H0951 95-10 SHRINK DISC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$636.79/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Circle Diameter
    4.8820 in
  • Bolt Size
    M8 x 30
  • Bore Diameter
    3.0630 in
  • Bore Size
    3.7400 in
  • Length Through Bore  
    1.3380 in
  • Outside Diameter  
    6.6900 in
  • Screw Size
    M8x30
  • Weight
    10.000 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    22 ft lb
  • Manufacturer Catalog Number
    H0951
  • Manufacturer Product Page
  • Material
    Zinc Chromate/Chrome Plated Steel
  • Maximum Transmitted Torque
    9108 ft lb
  • Number Of Locking Screws
    12
  • Series
    SD10
  • UPC_NO
    662345045469
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)