Motion
47079
Keyless Bushings - 3.2240 in ID, 6.6900 in OD, 1.3380 in LTB
Mi Item #02376292
MFR #47079
Price$401.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 3.2240 in ID, 6.6900 in OD, 1.3380 in LTB
Mi Item #02376292
MFR #47079

Mfr description
B1001 100-10 SHRINK DISC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$401.24/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Circle Diameter
    4.8820 in
  • Bolt Size
    M8 x 35
  • Bore Diameter
    3.2240 in
  • Bore Size
    3.9370 in
  • Length Through Bore  
    1.3380 in
  • Outside Diameter  
    6.6900 in
  • Screw Size
    M8 x 35
  • Weight
    10.000 lbs

Details

  • Installation Torque
    22 ft lb
  • Manufacturer Catalog Number
    B1001
  • Manufacturer Product Page
  • Material
    Zinc Chromate/Chrome Plated Steel
  • Maximum Transmitted Torque
    9586 ft lb
  • UPC_NO
    662345042086
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)