Motion
49333
Keyless Bushings - 3.2240 in ID, 6.6900 in OD, 1.7320 in LTB
Mi Item #02376293
MFR #49333
Price$774.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 3.2240 in ID, 6.6900 in OD, 1.7320 in LTB
Mi Item #02376293
MFR #49333

Mfr description
B1003 100-30 SHRINK DISC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$774.13/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Circle Diameter
    4.9610 in
  • Bolt Size
    M10 x 45
  • Bore Diameter
    3.2240 in
  • Bore Size
    3.9370 in
  • Length Through Bore  
    1.7320 in
  • Outside Diameter  
    6.6900 in
  • Screw Size
    M10 x 45
  • Weight
    10.000 lbs

Details

  • Installation Torque
    44 ft lb
  • Manufacturer Catalog Number
    B1003
  • Manufacturer Product Page
  • Material
    Zinc Chromate/Chrome Plated Steel
  • Maximum Transmitted Torque
    12700 ft lb
  • UPC_NO
    662345042093
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)