Motion
49334
Keyless Bushings - SD10 Series, 3.5470 in ID, 7.2800 in OD, 1.5350 in LTB
Mi Item #02376294
MFR #49334
Price$510.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - SD10 Series, 3.5470 in ID, 7.2800 in OD, 1.5350 in LTB
Mi Item #02376294
MFR #49334

Mfr description
B1101 110-10 SHRINK DISC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$510.63/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Circle Diameter
    5.3540 in
  • Bolt Size
    M10 x 40
  • Bore Diameter
    3.5470 in
  • Bore Size
    4.3310 in
  • Length Through Bore  
    1.5350 in
  • Outside Diameter  
    7.2800 in
  • Overall Length
    39 mm
  • Screw Size
    M10 x 40
  • Weight
    13.000 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    44 ft lb
  • Manufacturer Catalog Number
    B1101
  • Manufacturer Product Page
  • Material
    Zinc Chromate/Chrome Plated Steel
  • Maximum Transmitted Torque
    12602 ft lb
  • Number Of Locking Screws
    9
  • Series
    SD10
  • UPC_NO
    662345042109
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)