Motion
B1251
Keyless Bushings - SD10 Series, 4.9210 in ID, 4.9213 in OD, 1.6530 in LTB
Mi Item #02376297
MFR #B1251
Price$621.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - SD10 Series, 4.9210 in ID, 4.9213 in OD, 1.6530 in LTB
Mi Item #02376297
MFR #B1251

Mfr description
B1251 125-10 SHRINK DISC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$621.94/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Circle Diameter
    6.2990 in
  • Bolt Size
    M10 x 40
  • Bore Diameter
    4.9210 in
  • Bore Size
    4.9210 in
  • Length Through Bore  
    1.6530 in
  • Outside Diameter  
    4.9213 in
  • Overall Length
    2.0400 in, 51.82 mm
  • Screw Size
    M10 x 40
  • Shaft Size
    4.0310 in, 102.39 mm
  • Size Code
    125-10
  • Weight
    18.000 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    44 ft lb
  • Keyless Bushing Type
    Cap Screw Clamping
  • Manufacturer Catalog Number
    B1251
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662345042758
  • Material
    Zinc Chromate/Chrome Plated Steel
  • Maximum Transmitted Torque
    19540 ft lb
  • Number Of Locking Screws
    12
  • Series
    SD10
  • Torque Rating (in-lb)
    19540 lbft;26496 Nm
  • UPC_NO
    662345042758
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)