Motion
47746
Keyless Bushings - SD30 Series, 4.0310 in ID, 8.4700 in OD, 2.1260 in LTB
Mi Item #02376299
MFR #47746
Price$1,186.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - SD30 Series, 4.0310 in ID, 8.4700 in OD, 2.1260 in LTB
Mi Item #02376299
MFR #47746

Mfr description
H1253 125-30 SHRINK DISC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,186.67/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Circle Diameter
    6.2990 in
  • Bolt Size
    M12 x 50
  • Bore Diameter
    4.0310 in
  • Bore Size
    4.9210 in
  • Length Through Bore  
    2.1260 in
  • Outside Diameter  
    8.4700 in
  • Overall Length
    54 mm
  • Screw Size
    M12x50
  • Weight
    24.000 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    74 ft lb
  • Manufacturer Catalog Number
    H1253
  • Manufacturer Product Page
  • Material
    Zinc Chromate/Chrome Plated Steel
  • Maximum Transmitted Torque
    28393 ft lb
  • Number Of Locking Screws
    12
  • Series
    SD30
  • UPC_NO
    662345045520
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)