Motion
B1401
Keyless Bushings - SD10 Series, 5.5120 in ID, 5.5120 in OD, 1.8100 in LTB
MI ITEM #02376301
MFR #B1401
Price$963.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - SD10 Series, 5.5120 in ID, 5.5120 in OD, 1.8100 in LTB
MI ITEM #02376301
MFR #B1401

Mfr description
B1401 140-10 SHRINK DISC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$963.66/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Circle Diameter
    6.8900 in
  • Bolt Size
    M12 x 45
  • Bore Diameter
    5.5120 in
  • Bore Size
    5.5120 in
  • Length Through Bore  
    1.8100 in
  • Outside Diameter  
    5.5120 in
  • Overall Length
    2.2800 in, 57.91 mm
  • Screw Size
    M12x45
  • Shaft Size
    4.5140 in, 114.66 mm
  • Size Code
    140-10
  • Weight
    23.000 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    74 ft lb
  • Keyless Bushing Type
    Cap Screw Clamping
  • Manufacturer Catalog Number
    B1401
  • Manufacturer Product Page
  • Material
    Zinc Chromate/Chrome Plated Steel
  • Maximum Transmitted Torque
    26440 ft lb
  • Number Of Locking Screws
    10
  • Series
    SD10
  • Torque Rating (in-lb)
    26440 lbft;35853 Nm
  • UPC_NO
    662345042765

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)