Motion
H1402
Keyless Bushings - SD20 Series, 8.6700 in OD, 1.5350 in LTB
MI ITEM #02376302
MFR #H1402
List Price$1,920.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - SD20 Series, 8.6700 in OD, 1.5350 in LTB
MI ITEM #02376302
MFR #H1402

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,920.52/each for your price

Overview

Mfr description
H1402 140-20 SHRINK DISC

Specifications

  • Keyless Bushing Type
    Cap Screw Clamping
  • Flange Type
    No Flange
  • Outside Diameter
  • Length Through Bore
  • Size Code
    140-20
  • Material
    Zinc Chromate/Chrome Plated Steel
  • Maximum Transmitted Torque
    20328 ft lb
  • Number Of Locking Screws
    9
  • Screw Size
    M10x40
  • Overall Length
    2.0100 in
  • Series
    SD20
  • Manufacturer Product Page
  • Installation Torque
    44 ft lb
  • Axial Motion
    None
  • Manufacturer Catalog Number
    H1402
  • Weight
    18.000 lbs
  • UPC_NO
    662345045537
  • Bore Diameter
    5.5120 in
  • Bolt Circle Diameter
    6.8890 in
  • Bore Size
    5.5120 in
  • Bolt Size
    M10 x 40

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text