Motion
B1403
Keyless Bushings - SD30 Series, 5.5120 in OD, 2.3620 in LTB
MI ITEM #02376303
MFR #B1403
Your Price$1,838.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - SD30 Series, 5.5120 in OD, 2.3620 in LTB
MI ITEM #02376303
MFR #B1403

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,838.95/each(List $2,457.37)

Overview

Mfr description
B1403 140-30 SHRINK DISC

Specifications

  • Keyless Bushing Type
    Cap Screw Clamping
  • Flange Type
    No Flange
  • Outside Diameter
  • Length Through Bore
  • Size Code
    140-30
  • Material
    Zinc Chromate/Chrome Plated Steel
  • Maximum Transmitted Torque
    31491 ft lb
  • Number Of Locking Screws
    12
  • Screw Size
    M12 x 60
  • Series
    SD30
  • Manufacturer Product Page
  • Installation Torque
    74 ft lb
  • Axial Motion
    None
  • Manufacturer Catalog Number
    B1403
  • Weight
    29.000 lbs
  • UPC_NO
    662345042772
  • Bore Diameter
    5.5120 in
  • Bolt Circle Diameter
    6.8890 in
  • Bore Size
    5.5120 in
  • Bolt Size
    M12 x 60

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text