Motion
B1551
Keyless Bushings - SD10 Series, 4.9980 in ID, 10.3600 in OD, 1.9680 in LTB
MI ITEM #02376304
MFR #B1551
Your Price$1,202.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - SD10 Series, 4.9980 in ID, 10.3600 in OD, 1.9680 in LTB
MI ITEM #02376304
MFR #B1551

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,202.19/each(List $1,659.03)

Overview

Mfr description
B1551 155-10 SHRINK DISC

Specifications

  • Flange Type
    Flangeless
  • Outside Diameter
  • Length Through Bore
  • Material
    Zinc Chromate/Chrome Plated Steel
  • Maximum Transmitted Torque
    34049 ft lb
  • Number Of Locking Screws
    12
  • Screw Size
    M12x50
  • Overall Length
    50 mm
  • Series
    SD10
  • Manufacturer Product Page
  • Installation Torque
    74 ft lb
  • Axial Motion
    None
  • Manufacturer Catalog Number
    B1551
  • Weight
    31.000 lbs
  • UPC_NO
    662345042987
  • Bore Diameter
    4.9980 in
  • Bolt Circle Diameter
    7.5590 in
  • Bore Size
    6.1020 in
  • Bolt Size
    M12 x 50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text