Motion
H1552
Keyless Bushings - 5.5000 in ID, 1.5350 in LTB
MI ITEM #02376305
MFR #H1552
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 5.5000 in ID, 1.5350 in LTB
MI ITEM #02376305
MFR #H1552

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H1552 155-20 SHRINK DISC

Specifications

  • Outside Diameter
  • Length Through Bore
  • Material
    Zinc Chromate/Chrome Plated Steel
  • Maximum Transmitted Torque
    27447 ft-lbs
  • Screw Size
    M10x40
  • Manufacturer Product Page
  • Installation Torque
    44 ft-lb
  • Axial Motion
    None
  • Manufacturer Catalog Number
    H1552
  • Weight
    22.000 lbs
  • UPC_NO
    662345045551
  • Bore Diameter
    5.5000 in
  • Bolt Circle Diameter
    7.5590 in
  • Bore Size
    6.1020 in
  • Bolt Size
    M10 x 40

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text