Motion
H1553
Keyless Bushings - SD30 Series, 4.9980 in ID, 10.3600 in OD, 2.5980 in LTB
MI ITEM #02376306
MFR #H1553
List Price$3,051.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - SD30 Series, 4.9980 in ID, 10.3600 in OD, 2.5980 in LTB
MI ITEM #02376306
MFR #H1553

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,051.36/each for your price

Overview

Mfr description
H1553 155-30 SHRINK DISC

Specifications

  • Flange Type
    Flangeless
  • Outside Diameter
  • Length Through Bore
  • Material
    Zinc Chromate/Chrome Plated Steel
  • Maximum Transmitted Torque
    42273 ft lb
  • Number Of Locking Screws
    15
  • Screw Size
    M12x60
  • Series
    SD30
  • Manufacturer Product Page
  • Installation Torque
    74 ft lb
  • Axial Motion
    None
  • Manufacturer Catalog Number
    H1553
  • Weight
    44.000 lbs
  • UPC_NO
    662345045568
  • Bore Diameter
    4.9980 in
  • Bolt Circle Diameter
    7.7950 in
  • Bore Size
    6.1020 in
  • Bolt Size
    M12 x 60

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text