Motion
H1652
Keyless Bushings - 5.7500 in ID, 1.8110 in LTB
MI ITEM #02376308
MFR #H1652
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 5.7500 in ID, 1.8110 in LTB
MI ITEM #02376308
MFR #H1652

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Circle Diameter
    8.2670 in
  • Bolt Size
    M12 x 50
  • Bore Diameter
    5.7500 in
  • Bore Size
    6.4960 in
  • Length Through Bore  
    1.8110 in
  • Outside Diameter  
    10.2400 in
  • Screw Size
    M12x50
  • Weight
    31.000 lbs

Details

  • Installation Torque
    75 ft-lb
  • Manufacturer Catalog Number
    H1652
  • Manufacturer Product Page
  • Material
    Zinc Chromate/Chrome Plated Steel
  • Maximum Transmitted Torque
    36677 ft-lbs
  • UPC_NO
    662345045582

Overview

Mfr description
H1652 165-20 SHRINK DISC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text