Motion
47752
Keyless Bushings - SD30 Series, 5.3200 in ID, 11.4200 in OD, 2.8340 in LTB
MI ITEM #02376309
MFR #47752
Price$2,405.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - SD30 Series, 5.3200 in ID, 11.4200 in OD, 2.8340 in LTB
MI ITEM #02376309
MFR #47752

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,405.42/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Circle Diameter
    8.2670 in
  • Bolt Size
    M16 x 70
  • Bore Diameter
    5.3200 in
  • Bore Size
    6.4960 in
  • Length Through Bore  
    2.8340 in
  • Outside Diameter  
    11.4200 in
  • Overall Length
    88 mm
  • Screw Size
    M16x70
  • Weight
    57.000 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    185 ft lb
  • Manufacturer Catalog Number
    H1653
  • Manufacturer Product Page
  • Material
    Zinc Chromate/Chrome Plated Steel
  • Maximum Transmitted Torque
    58743 ft lb
  • Number Of Locking Screws
    10
  • Series
    SD30
  • UPC_NO
    662345045599

Overview

Mfr description
H1653 165-30 SHRINK DISC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text