Motion
H1752
Keyless Bushings - 6.1250 in ID, 1.8110 in LTB
MI ITEM #02376310
MFR #H1752
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 6.1250 in ID, 1.8110 in LTB
MI ITEM #02376310
MFR #H1752

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H1752 175-20 SHRINK DISC

Specifications

  • Outside Diameter
  • Length Through Bore
  • Material
    Zinc Chromate/Chrome Plated Steel
  • Maximum Transmitted Torque
    43588 ft-lbs
  • Screw Size
    M12x50
  • Manufacturer Product Page
  • Installation Torque
    74 ft-lb
  • Axial Motion
    None
  • Manufacturer Catalog Number
    H1752
  • Weight
    35.000 lbs
  • UPC_NO
    662345045605
  • Bore Diameter
    6.1250 in
  • Bolt Circle Diameter
    8.6610 in
  • Bore Size
    6.8900 in
  • Bolt Size
    M12 x 50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text