Motion
B1851
Keyless Bushings - SD10 Series, 5.9650 in ID, 12.9900 in OD, 2.7950 in LTB
MI ITEM #02376311
MFR #B1851
List Price$3,281.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - SD10 Series, 5.9650 in ID, 12.9900 in OD, 2.7950 in LTB
MI ITEM #02376311
MFR #B1851

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,281.69/each for your price

Overview

Mfr description
B1851 185-10 SHRINK DISC

Specifications

  • Flange Type
    Flangeless
  • Outside Diameter
  • Length Through Bore
  • Material
    Zinc Chromate/Chrome Plated Steel
  • Maximum Transmitted Torque
    65965 ft lb
  • Number Of Locking Screws
    10
  • Screw Size
    M16x65
  • Overall Length
    71 mm
  • Series
    SD10
  • Manufacturer Product Page
  • Installation Torque
    185 ft lb
  • Axial Motion
    None
  • Manufacturer Catalog Number
    B1851
  • Weight
    82.000 lbs
  • UPC_NO
    662345043007
  • Bore Diameter
    5.9650 in
  • Bolt Circle Diameter
    9.2910 in
  • Bore Size
    7.2830 in
  • Bolt Size
    M16 x 65

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text