Motion
H1852
Keyless Bushings - 6.5000 in ID, 1.8110 in LTB
Mi Item #02376312
MFR #H1852
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 6.5000 in ID, 1.8110 in LTB
Mi Item #02376312
MFR #H1852

Mfr description
H1852 185-20 SHRINK DISC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Circle Diameter
    8.8580 in
  • Bolt Size
    M12 x 50
  • Bore Diameter
    6.5000 in
  • Bore Size
    7.2830 in
  • Length Through Bore  
    1.8110 in
  • Outside Diameter  
    11.6200 in
  • Screw Size
    M12x50
  • Weight
    44.000 lbs

Details

  • Installation Torque
    74 ft-lb
  • Manufacturer Catalog Number
    H1852
  • Manufacturer Product Page
  • Material
    Zinc Chromate/Chrome Plated Steel
  • Maximum Transmitted Torque
    51035 ft-lbs
  • UPC_NO
    662345045636
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)