Motion
H1853
B-LOC Shrink Disc 185-30 B-LOC Shrink Discs
Mi Item #02376313
MFR #H1853
Price$4,789.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B-LOC Shrink Disc 185-30 B-LOC Shrink Discs
Mi Item #02376313
MFR #H1853

Mfr description
H1853 185-30 SHRINK DISC
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,789.27/each

Specifications

Dimensions

  • Bore Diameter  
    12.99 in
  • Bore Size
    7.2830 in
  • Outside Diameter  
    12.9900 in
  • Screw Size
    M16 x 80
  • Weight
    104 lbs

Details

  • Bore Tolerance Standard
    + 0 / -0.004
  • Harmonization Code
    8483.60.8000
  • Maximum Transmitted Torque
    100371 ft-lbs
  • Number Of Locking Screws
    15
  • Product Type
    Keyless Locking Rigid Couplings
  • Torque Rating (in-lb)
    100371 lb·ft
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)