Motion
47757
Keyless Bushings - SD10 Series, 6.2880 in ID, 13.7800 in OD, 2.7950 in LTB
MI ITEM #02376314
MFR #47757
Price$2,575.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - SD10 Series, 6.2880 in ID, 13.7800 in OD, 2.7950 in LTB
MI ITEM #02376314
MFR #47757

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,575.24/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Circle Diameter
    9.6850 in
  • Bolt Size
    M16 x 65
  • Bore Diameter
    6.2880 in
  • Bore Size
    7.6770 in
  • Length Through Bore  
    2.7950 in
  • Outside Diameter  
    13.7800 in
  • Overall Length
    85 mm
  • Screw Size
    M16x65
  • Weight
    91.000 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    185 ft lb
  • Manufacturer Catalog Number
    H1951
  • Manufacturer Product Page
  • Material
    Zinc Chromate/Chrome Plated Steel
  • Maximum Transmitted Torque
    84926 ft lb
  • Number Of Locking Screws
    12
  • Series
    SD10
  • UPC_NO
    662345045650

Overview

Mfr description
H1951 195-10 SHRINK DISC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text