Motion
H1952
B-LOC Shrink Disc 195-20 B-LOC Shrink Discs
Mi Item #02376315
MFR #H1952
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B-LOC Shrink Disc 195-20 B-LOC Shrink Discs
Mi Item #02376315
MFR #H1952

Mfr description
H1952 195-20 SHRINK DISC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    12.40 in
  • Bore Size
    7.6770 in
  • Outside Diameter  
    12.4000 in
  • Screw Size
    M12 x 60
  • Weight
    60 lbs

Details

  • Bore Tolerance Standard
    + 0 / -0.004
  • Harmonization Code
    8483.60.8000
  • Maximum Transmitted Torque
    71073 ft-lbs
  • Number Of Locking Screws
    15
  • Product Type
    Keyless Locking Rigid Couplings
  • Torque Rating (in-lb)
    71073 lb·ft
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)