Motion
H1953
Keyless Bushings - SD30 Series, 6.2880 in ID, 13.7800 in OD, 3.6220 in LTB
MI ITEM #02376316
MFR #H1953
Your Price$3,469.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - SD30 Series, 6.2880 in ID, 13.7800 in OD, 3.6220 in LTB
MI ITEM #02376316
MFR #H1953

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,469.54/each(List $4,996.13)

Overview

Mfr description
H1953 195-30 SHRINK DISC

Specifications

  • Flange Type
    Flangeless
  • Outside Diameter
  • Length Through Bore
  • Material
    Zinc Chromate/Chrome Plated Steel
  • Maximum Transmitted Torque
    105820 ft lb
  • Number Of Locking Screws
    15
  • Screw Size
    M16x80
  • Overall Length
    92 mm
  • Series
    SD30
  • Manufacturer Product Page
  • Installation Torque
    185 ft lb
  • Axial Motion
    None
  • Manufacturer Catalog Number
    H1953
  • Weight
    110.000 lbs
  • UPC_NO
    662345045674
  • Bore Diameter
    6.2880 in
  • Bolt Circle Diameter
    9.6850 in
  • Bore Size
    7.6770 in
  • Bolt Size
    M16 x 80

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text