Motion
47170
Keyless Bushings - 6.4490 in ID, 13.7800 in OD, 2.7950 in LTB
Mi Item #02376317
MFR #47170
Price$2,472.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 6.4490 in ID, 13.7800 in OD, 2.7950 in LTB
Mi Item #02376317
MFR #47170

Mfr description
B2001 200-10 SHRINK DISC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,472.23/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Circle Diameter
    9.6850 in
  • Bolt Size
    M16 x 65
  • Bore Diameter
    6.4490 in
  • Bore Size
    7.8740 in
  • Length Through Bore  
    2.7950 in
  • Outside Diameter  
    13.7800 in
  • Screw Size
    M16 x 65
  • Weight
    90.000 lbs

Details

  • Installation Torque
    185 ft lb
  • Manufacturer Catalog Number
    B2001
  • Manufacturer Product Page
  • Material
    Zinc Chromate/Chrome Plated Steel
  • Maximum Transmitted Torque
    87096 ft lb
  • UPC_NO
    662345043014
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)