Motion
47761
Keyless Bushings - SD30 Series, 6.4490 in ID, 13.7800 in OD, 3.6220 in LTB
Mi Item #02376319
MFR #47761
Price$5,146.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - SD30 Series, 6.4490 in ID, 13.7800 in OD, 3.6220 in LTB
Mi Item #02376319
MFR #47761

Mfr description
H2003 200-30 SHRINK DISC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,146.01/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Circle Diameter
    9.6850 in
  • Bolt Size
    M16 x 80
  • Bore Diameter
    6.4490 in
  • Bore Size
    7.8740 in
  • Length Through Bore  
    3.6220 in
  • Outside Diameter  
    13.7800 in
  • Overall Length
    112 mm
  • Screw Size
    M16x80
  • Weight
    110.000 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    185 ft lb
  • Manufacturer Catalog Number
    H2003
  • Manufacturer Product Page
  • Material
    Zinc Chromate/Chrome Plated Steel
  • Maximum Transmitted Torque
    108524 ft lb
  • Number Of Locking Screws
    15
  • Series
    SD30
  • UPC_NO
    662345045704
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)