Motion
B2201
Keyless Bushings - SD10 Series, 7.0940 in ID, 14.5700 in OD, 3.4640 in LTB
MI ITEM #02376320
MFR #B2201
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - SD10 Series, 7.0940 in ID, 14.5700 in OD, 3.4640 in LTB
MI ITEM #02376320
MFR #B2201

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B2201 220-10 SHRINK DISC

Specifications

  • Flange Type
    Flangeless
  • Outside Diameter
  • Length Through Bore
  • Material
    Zinc Chromate/Chrome Plated Steel
  • Maximum Transmitted Torque
    116425 ft-lbs
  • Number Of Locking Screws
    15
  • Screw Size
    M16 x 80
  • Overall Length
    3.4640 in
  • Series
    SD10
  • Manufacturer Product Page
  • Installation Torque
    185 ft-lb
  • Axial Motion
    None
  • Manufacturer Catalog Number
    B2201
  • Weight
    119.000 lbs
  • UPC_NO
    662345043021
  • Bore Diameter
    7.0940 in
  • Bolt Circle Diameter
    10.6300 in
  • Bore Size
    8.6610 in
  • Bolt Size
    M16 x 80

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text