Motion
H2203
Keyless Bushings - 7.0940 in ID, 4.4880 in LTB
MI ITEM #02376322
MFR #H2203
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 7.0940 in ID, 4.4880 in LTB
MI ITEM #02376322
MFR #H2203

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H2203 220-30 SHRINK DISC

Specifications

  • Outside Diameter
  • Length Through Bore
  • Material
    Zinc Chromate/Chrome Plated Steel
  • Maximum Transmitted Torque
    155750 ft-lbs
  • Screw Size
    M16x90
  • Manufacturer Product Page
  • Installation Torque
    185 ft-lb
  • Axial Motion
    None
  • Manufacturer Catalog Number
    H2203
  • Weight
    143.000 lbs
  • UPC_NO
    662345045728
  • Bore Diameter
    7.0940 in
  • Bolt Circle Diameter
    10.6290 in
  • Bore Size
    8.6610 in
  • Bolt Size
    M16 x 90

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text