Motion
H2402
Keyless Bushings - 8.5000 in ID, 2.5980 in LTB
MI ITEM #02376324
MFR #H2402
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 8.5000 in ID, 2.5980 in LTB
MI ITEM #02376324
MFR #H2402

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H2402 240-20 SHRINK DISC

Specifications

  • Outside Diameter
  • Length Through Bore
  • Material
    Zinc Chromate/Chrome Plated Steel
  • Maximum Transmitted Torque
    129864 ft-lbs
  • Screw Size
    M16x70
  • Manufacturer Product Page
  • Installation Torque
    185 ft-lb
  • Axial Motion
    None
  • Manufacturer Catalog Number
    H2402
  • Weight
    97.000 lbs
  • UPC_NO
    662345045735
  • Bore Diameter
    8.5000 in
  • Bolt Circle Diameter
    11.4170 in
  • Bore Size
    9.4490 in
  • Bolt Size
    M16 x 70

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text