Motion
B2403
Keyless Bushings - 7.7390 in ID, 4.7240 in LTB
MI ITEM #02376325
MFR #B2403
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 7.7390 in ID, 4.7240 in LTB
MI ITEM #02376325
MFR #B2403

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
240-30 SHRINK DISC

Specifications

  • Outside Diameter
  • Length Through Bore
  • Material
    Zinc Chromate/Chrome Plated Steel
  • Maximum Transmitted Torque
    155750 ft-lbs
  • Screw Size
    M20x100
  • Manufacturer Product Page
  • Installation Torque
    185 ft-lb
  • Axial Motion
    None
  • Manufacturer Catalog Number
    B2403
  • Weight
    192.000 lbs
  • UPC_NO
    662345043045
  • Bore Diameter
    7.7390 in
  • Bolt Circle Diameter
    11.6140 in
  • Bore Size
    9.4490 in
  • Bolt Size
    M20 x 100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought