Motion
B2601
Keyless Bushings - SD10 Series, 8.3830 in ID, 16.9300 in OD, 4.0550 in LTB
MI ITEM #02376326
MFR #B2601
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - SD10 Series, 8.3830 in ID, 16.9300 in OD, 4.0550 in LTB
MI ITEM #02376326
MFR #B2601

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Circle Diameter
    12.6380 in
  • Bolt Size
    M20 x 90
  • Bore Diameter
    8.3830 in
  • Bore Size
    10.2360 in
  • Length Through Bore  
    4.0550 in
  • Outside Diameter  
    16.9300 in
  • Overall Length
    103 mm
  • Screw Size
    M20x90
  • Weight
    181.000 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    362 ft-lb
  • Manufacturer Catalog Number
    B2601
  • Manufacturer Product Page
  • Material
    Zinc Chromate/Chrome Plated Steel
  • Maximum Transmitted Torque
    205263 ft-lbs
  • Number Of Locking Screws
    14
  • Series
    SD10
  • UPC_NO
    662345043052

Overview

Mfr description
B2601 260-10 SHRINK DISC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text