Motion
H2603
Keyless Bushings - 8.3830 in ID, 5.3540 in LTB
MI ITEM #02376328
MFR #H2603
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 8.3830 in ID, 5.3540 in LTB
MI ITEM #02376328
MFR #H2603

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H2603 260-30 SHRINK DISC

Specifications

  • Outside Diameter
  • Length Through Bore
  • Material
    Zinc Chromate/Chrome Plated Steel
  • Maximum Transmitted Torque
    263252 ft ln
  • Screw Size
    M20x110
  • Manufacturer Product Page
  • Installation Torque
    362 ft-lb
  • Axial Motion
    None
  • Manufacturer Catalog Number
    H2603
  • Weight
    220.000 lbs
  • UPC_NO
    662345045759
  • Bore Diameter
    8.3830 in
  • Bolt Circle Diameter
    12.6370 in
  • Bore Size
    10.2360 in
  • Bolt Size
    M20 x 110

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text