Motion
H2801
Keyless Bushings - 9.0280 in ID, 4.4880 in LTB
MI ITEM #02376329
MFR #H2801
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 9.0280 in ID, 4.4880 in LTB
MI ITEM #02376329
MFR #H2801

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H2801 280-10 SHRINK DISC

Specifications

  • Outside Diameter
  • Length Through Bore
  • Material
    Zinc Chromate/Chrome Plated Steel
  • Maximum Transmitted Torque
    253378 ft-lbs
  • Screw Size
    M20x100
  • Manufacturer Product Page
  • Installation Torque
    362 ft-lb
  • Axial Motion
    None
  • Manufacturer Catalog Number
    H2801
  • Weight
    225.000 lbs
  • UPC_NO
    662345045766
  • Bore Diameter
    9.0280 in
  • Bolt Circle Diameter
    13.6220 in
  • Bore Size
    11.0240 in
  • Bolt Size
    M20 x 100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text