Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 9.8750 in ID, 3.3070 in LTB
MI ITEM #02376330
MFR #H2802

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
H2802 280-20 SHRINK DISC

Specifications

  • Outside Diameter
  • Length Through Bore
  • Material
    Zinc Chromate/Chrome Plated Steel
  • Maximum Transmitted Torque
    200396 ft-lbs
  • Screw Size
    M16x75
  • Manufacturer Product Page
  • Installation Torque
    185 ft-lb
  • Axial Motion
    None
  • Manufacturer Catalog Number
    H2802
  • Weight
    132.000 lbs
  • UPC_NO
    662345045780
  • Bore Diameter
    9.8750 in
  • Bolt Circle Diameter
    13.1100 in
  • Bore Size
    11.0240 in
  • Bolt Size
    M16 x 75

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text