Motion
HWK1002315
Keyless Bushings - WK Series, 3.9375 in ID, 7.7560 in OD, 4.4880 in LTB
Mi Item #02376387
MFR #HWK1002315
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - WK Series, 3.9375 in ID, 7.7560 in OD, 4.4880 in LTB
Mi Item #02376387
MFR #HWK1002315

Mfr description
WK 100-12/ 3-15/ 16" COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Size
    M12 x 90
  • Bore Diameter
    3.9375 in
  • Length Through Bore  
    4.4880 in
  • Outside Diameter  
    7.7560 in
  • Overall Length
    114 mm
  • Screw Size
    M12x90
  • Weight
    43 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    74 ft lb
  • Manufacturer Catalog Number
    HWK1002315
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    18354 ft lb
  • Number Of Locking Screws
    15
  • Series
    WK
  • UPC_NO
    662345049443
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)