Motion
HWK0152010
Keyless Bushings - 0.6250 in ID, 1.1810 in LTB
MI ITEM #02376393
MFR #HWK0152010
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 0.6250 in ID, 1.1810 in LTB
MI ITEM #02376393
MFR #HWK0152010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WK 15-12/ 5/ 8" COUPLING

Specifications

  • Outside Diameter
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    132 ft lb
  • Screw Size
    M6x30
  • Manufacturer Product Page
  • Installation Torque
    8.7 ft lb
  • Manufacturer Catalog Number
    HWK0152010
  • Bore Diameter
    0.6250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text