Motion
HWK0152012
Keyless Bushings - 0.7500 in ID, 1.1810 in LTB
MI ITEM #02376395
MFR #HWK0152012
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 0.7500 in ID, 1.1810 in LTB
MI ITEM #02376395
MFR #HWK0152012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WK 15-12/ 3/ 4" COUPLING

Specifications

  • Outside Diameter
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    158 ft lb
  • Screw Size
    M6x30
  • Manufacturer Product Page
  • Installation Torque
    8.7 ft lb
  • Manufacturer Catalog Number
    HWK0152012
  • Bore Diameter
    0.7500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text