Motion
HWK0201022
Keyless Bushings - WK Series, 22 mm ID, 2.3620 in OD
Mi Item #02376397
MFR #HWK0201022
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - WK Series, 22 mm ID, 2.3620 in OD
Mi Item #02376397
MFR #HWK0201022

Mfr description
WK 20-12/ 22MM COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Size
    M6 x 35
  • Bore Diameter
    22 mm
  • Outside Diameter  
    2.3620 in
  • Overall Length
    40 mm
  • Screw Size
    M6x35
  • Weight
    1.3228 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    8.7 ft lb
  • Manufacturer Catalog Number
    HWK0201022
  • Manufacturer Product Page
  • Material
    Steel
  • Number Of Locking Screws
    5
  • Series
    WK
  • UPC_NO
    662345048521
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)