Specifications
Dimensions
- Bore Diameter1.0000 in
- Length Through Bore1.4960 in
- Outside Diameter2.5980 in
- Screw SizeM6x35
Details
- Installation Torque8.7 ft lb
- Manufacturer Catalog NumberHWK0252100
- Manufacturer Product Page
- MaterialSteel
- Maximum Transmitted Torque492 ft lb
Overview
Mfr description
WK 25-12/ 1 COUPLING