Motion
HWK0252102
Keyless Bushings - 1.1250 in ID, 1.4960 in LTB
MI ITEM #02376402
MFR #HWK0252102
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 1.1250 in ID, 1.4960 in LTB
MI ITEM #02376402
MFR #HWK0252102

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HWK0252102 WK 25-12/ 1 1/ 8" COUPLING

Specifications

  • Outside Diameter
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    554 ft-lbs
  • Screw Size
    M6x35
  • Manufacturer Product Page
  • Installation Torque
    8.7 ft-lb
  • Manufacturer Catalog Number
    HWK0252102
  • Weight
    1.700 lbs
  • UPC_NO
    662345048651
  • Bore Diameter
    1.1250 in
  • Bore Size
    1.1250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text