Motion
HWK0302104
Keyless Bushings - WK Series, 1.2500 in ID, 2.9920 in OD, 1.6540 in LTB
Mi Item #02376404
MFR #HWK0302104
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - WK Series, 1.2500 in ID, 2.9920 in OD, 1.6540 in LTB
Mi Item #02376404
MFR #HWK0302104

Mfr description
WK 30-12/ 1-1/4 COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Size
    M6 x 40
  • Bore Diameter
    1.2500 in
  • Length Through Bore  
    1.6540 in
  • Outside Diameter  
    2.9920 in
  • Overall Length
    1.6540 in
  • Screw Size
    M6x40
  • Weight
    2.7 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    8.7 ft lb
  • Manufacturer Catalog Number
    HWK0302104
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    703 ft lb
  • Number Of Locking Screws
    8
  • Series
    WK
  • UPC_NO
    662345048729
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)