Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 35 mm ID
MI ITEM #02376405
MFR #HWK0301035

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
WK 30-12/ 35 COUPLING

Specifications

  • Outside Diameter
  • Material
    Steel
  • Screw Size
    M6x40
  • Manufacturer Product Page
  • Installation Torque
    8.7 ft lb
  • Manufacturer Catalog Number
    HWK0301035
  • Bore Diameter
    35 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text