Motion
HWK0302106
Keyless Bushings - WK Series, 1.3750 in ID, 2.9920 in OD, 1.6540 in LTB
MI ITEM #02376406
MFR #HWK0302106
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - WK Series, 1.3750 in ID, 2.9920 in OD, 1.6540 in LTB
MI ITEM #02376406
MFR #HWK0302106

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WK 30-12/ 1 3/8 COUPLING

Specifications

  • Flange Type
    Flangeless
  • Outside Diameter
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    774 ft lb
  • Number Of Locking Screws
    8
  • Screw Size
    M6x40
  • Overall Length
    1.6540 in
  • Series
    WK
  • Manufacturer Product Page
  • Installation Torque
    8.7 ft lb
  • Manufacturer Catalog Number
    HWK0302106
  • Weight
    2.6 lbs
  • UPC_NO
    662345048743
  • Bore Diameter
    1.3750 in
  • Bolt Size
    M6 x 40

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text