Overview
Mfr description
WK 40-12/ 1-3/ 4 COUPLING
Specifications
- Outside Diameter
- Length Through Bore
- MaterialSteel
- Maximum Transmitted Torque1669 ft lb
- Screw SizeM8x45
- Manufacturer Product Page
- Installation Torque22 ft lb
- Manufacturer Catalog NumberHWK0402112
- Bore Diameter1.7500 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data